Screwdriver with bit magazine magnetic assorted with 8 bits in blister pack, 1/4"

Article no.: 33007
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 33007
EAN / GTIN 4010995330071
Manufacturer number 33007
L-Number L60070 3090

Description

Description:

  • Drive: DIN 3126, ISO 1173, style D 6.3.
  • Application: The alternative to a screwdriver set.
  • Application: Eight drive shapes in one screwdriver.
  • Application: High grade chrome-vanadium steel, through hardened.
  • Bit chuck: Stainless steel with strong magnet.
  • Bits: 25 mm Standard bits.
  • Handle: Ergonomic Wiha SoftFinish® multi-component handle with roll-off protection.
  • Blade: High grade chrome-vanadium steel, through hardened.
  • Kind to hands and muscles
  • Versatile use
  • Well organized storage
  • Magnetic bit chuck

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 6.5 mm (01626)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH1 (01657)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH2 (01658)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH3 (01659)
  • 1x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ2 (01689)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T15 (01717)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T20 (01718)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T25 (01719)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart