Clamping head soft, Top 65, Initial bore ⌀: 40mm

Article no.: 329976 40
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Initial bore ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Initial bore ⌀ 40 mm
Adapter Top 65
Hardness 60 HR
Profile Hexagon
Length L 49 mm
Type of product Clamping head

Identification numbers & Classifications

Article number 329976 40
EAN / GTIN 2050001928436
Manufacturer number TOP65HSWR40,0

Description

Version:

Clamping heads, round profile, in 0.5 mm increments. Please specify required clamping ⌀ with order.
Soft (reduced hardness of 40 HRC in the bore) for boring out.

Advantage:

  • 25% greater clamping force than clamping head RD.
  • No radial movement between clamping head and clamping element mounting, therefore immune to dirt.
  • Unique stiffness due to large seating area of the clamping segments.

Application:

Versatile application range: machining centres, measuring machines, and pallet clamping.

Recommendation:

Clamping heads for special profiles to your individual requirements on request.

Note:

Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart