Clamping head with transverse and longitudinal serrations. 37 mm

Article no.: 329944 37
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Clamping ⌀ (1 mm increments) (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ 37 mm
    Adapter SK 80
    Clamping face Transverse and longitudinal serrations
    Hardness 60 HR
    Profile round
    Length L 53 mm
    Type of product Clamping head

    Identification numbers & Classifications

    Article number 329944 37
    EAN / GTIN 2050001923745
    Manufacturer number SK80BZIR37,0

    Description

    Version:

    Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.
    With transverse and longitudinal serrations for raw material.

    Application:

    Versatile application range: machining centres, measuring machines, and pallet clamping.

    Note:

    Clamping heads for special profiles to your individual requirements on request.
    Other taper sizes and shapes (e.g. square) and machinable blanks on request!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart