{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ | 10 mm | |
Adapter | SK 42 | |
Clamping range | 8 mm - 10.5 mm | |
Clamping face | Transverse serrations | |
Hardness | 60 HR | |
Profile | round | |
Length L | 47 mm | |
Type of product | Clamping head |
Article number | 329912 10 | |
EAN / GTIN | 2050001071408 | |
Manufacturer number | SK42BZIR10,0 | |
Manufacturer | Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 MARBACH, Germany, www.hainbuch.com |