VDE supplementary set in L-BOXX 136, 9 pieces

Article no.: 3298655
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3298655
EAN / GTIN 4010886973134
Manufacturer number 3298655

Description

Description:

The unique VDE supplementary kit offers the possibility to secure hybrid and electric vehicles ideally for working on them.
Perfect addition to the VDE tool assortment 1100-1094.

Feature:

  • 1000 V insulated: No
  • Storage: In case
  • Suitability: Universal
  • Disposal instructions on tool: No
  • for motor type: Hybrid; electric
  • Total width [mm]: 444 mm
  • Total height [mm]: 152 mm
  • Total depth [mm]: 360 mm
  • Net weight [kg]: 11 kg
  • REACH registration available: No
  • Reversible arms available: No
  • VDE certified: No
  • Target groups: Automotive; Construction and commercial vehicles; Agriculture

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart