{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 6341 | |
Type | 386 E | |
F | 32 mm | |
K | 45 mm | |
Overall length L | 115 mm | |
Trapezoidal thread G | Tr32×1.5 mm | |
Angle α | 20 degrees | |
Type of product | Collet |
Article number | 329755 17 | |
EAN / GTIN | 4062406104818 | |
Manufacturer number | 329755 17 |