Hexagon Allen key set 9pcs

Article no.: 3297470
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 3297470
    EAN / GTIN 4010886966860
    Manufacturer number 3297470
    L-Number L60160 5455

    Description

    Description:

    • Colour coding simplifies the assignment of the correct key width
    • Ball head enables screwing in places that are difficult to access
    • Key easily removable
    • Abrasion-resistant powder-coated

    Feature:

    • 1000 V insulated: no
    • anti-magnetic: no
    • anti-roll protection [mm]: no
    • Ball head: no
    • Blade shape: Hexagonal
    • Cap rotatable: no
    • Colour coding: no
    • Design low spark: no
    • Handle available: no
    • Impact cap: no
    • REACH registration available: no
    • Surface: powder-coated
    • Total height [mm]: 20 mm
    • Total length [mm]: 120 mm
    • Total width [mm]: 85 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart