Buckling torque spanner 0.4-2 Nm captive pin

Article no.: 3292827
Copy
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 2 Nm

Identification & Classification

Article number 3292827
Copy
EAN / GTIN 0611702890563
Copy
Manufacturer number 3292827
Copy
L-Number L60160 6218
Copy
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Controlled screw tightening in the range of 0.4 - 2 N · m
  • Compact slimline design. This maximises productivity in restricted space applications
  • Compatible End Fittings. A range of interchangeable end fittings is available, making this an extremely versatile tool.
  • Direct fastening of the insert in the key through the CP interior mount, reduces the overall length
  • For bi-directional tightening (the wrench only has to be turned by 180°!)
  • Breaking of the handgrip by 20° when the pre-set torque value is achieved makes over-tightening unlikely
  • Lightweight, but robust and corrosion-resistant construction design

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
  • EPA/ESD version: yes
  • Fixed setting: yes
  • Precision: +/- 6 %
  • REACH registration available: no
  • Release mechanism: Longitudinal release
  • Scale type: without
  • Target groups:
    • Automotive
    • Fine mechanics
    • Military
  • Tightening direction: Left and right
  • Torque (max.) [lbf in]: 18 lbf in
  • Torque (max.) [Nm]: 2 Nm
  • Torque (min.) [lbf in]: 3,6 lbf in
  • Torque (min.) [Nm]: 0,4 Nm
  • Total length [mm]: 105 mm
  • VDE certified: no
Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart