Storage trolley

Article no.: 32921
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 32921
EAN / GTIN 4017976329215
Manufacturer number 32921
L-Number L90080 483

Description

Version:

mounted

Description:

Modular system: Tubular steel and steel section construction, powder coated. Capacity per shelf 50 kg. 4 shelves of derived timber board, rim 12 mm high. With 4 storage boxes 1786, dimensions L x W x H: 500/450 x 310 x 200 mm. 4 castors with TPE tyres, hubs with groove ball bearing, 2 wheels with locks, according to European Standard EN1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 320
Width of usable platform (mm): 470
Shelf heights (mm): 285, 540, 795, 1050
Load capacity per shelf (kg): 60
Total length (mm): 430
Total width (mm): 513
Total height (mm): 1250
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart