Storage trolley

Article no.: 32912
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 32912
EAN / GTIN 4017976011394
Manufacturer number 32912
L-Number L90080 372

Description

Version:

disassembled

Description:

Tubular steel and steel section construction, powder coated. Upper and middle surface tiltable to both sides by 15° and 30°, locked by spring catch. With 6 plastic boxes, 2 pc. 600 x 400 x 145 mm 4 pcs. 600 x 400 x 220 mm. Capacity upper and middle shelf 50 kg. 2 swivel and 2 fixed-wheel castors, TPE tyres, 125 x 32 mm, hubs with groove ball bearing. Swivel castors with wheel lock, according to European Standard EN1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 200
Length of usable platform (mm): 605
Width of usable platform (mm): 405
Shelf heights (mm): 197, 652, 1152
Load capacity per shelf (kg): 50
Total length (mm): 821
Total width (mm): 455
Total height (mm): 1282
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart