Mobile tilting stands

Article no.: 3291
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Materials stand

    Identification numbers & Classifications

    Article number 3291
    EAN / GTIN 4017976032917
    Manufacturer number 3291
    L-Number L90080 476

    Description

    Version:

    disassembled

    Description:

    For plastic boxes, steel plate boxes, wire baskets etc., adjustable in height and mobile. Sectional steel-/ tubular construction with steel plate platform. Powder-coated blue RAL 5007. 4 swivel castors with TPE tyres, hubs with bush bearing, 2 swivel castors with wheel locks. Steel plate platform with single-sided lay-on edge, inclinable by 15° and 30°, continuously adjustable in height, rotatable and lockable, with pneumatic lowering damping.

    Feature:

    Total load capacity (kg): 150
    Length of usable platform (mm): 510
    Width of usable platform (mm): 410
    Angle of inclination (degree): 0, 15, 30
    Height adjustable from-to (mm): 720-1070
    Tyres: TPE
    Wheel size (mm): 75 x 25

    Note:

    according to EN 1757-3

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart