Mobile tilting stands

Article no.: 3290
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Materials stand

Identification numbers & Classifications

Article number 3290
EAN / GTIN 4017976032900
Manufacturer number 3290
L-Number L90080 475

Description

Version:

disassembled

Description:

For plastic boxes, steel plate boxes, wire baskets etc., adjustable in height and mobile. Sectional steel-/ tubular construction with steel plate platform. Powder-coated blue RAL 5007. 4 swivel castors with TPE tyres, hubs with bush bearing, 2 swivel castors with wheel locks. Steel plate platform with single-sided lay-on edge, inclinable by 15° and 30°, continuously adjustable in height, rotatable and lockable, with pneumatic lowering damping.

Feature:

Total load capacity (kg): 150
Length of usable platform (mm): 510
Width of usable platform (mm): 410
Angle of inclination (degree): 0, 15, 30
Height adjustable from-to (mm): 510-700
Tyres: TPE
Wheel size (mm): 75 x 25

Note:

according to EN 1757-3

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart