Digital Depth Micrometer 0-300mm, incl 12 Rods

Article no.: 329-251-30
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification & Classification

Article number 329-251-30
Copy
EAN / GTIN 4946368695853
Copy
Manufacturer number 329-251-30
Copy
L-Number L40010 11160
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This interchangeable rod type micrometer can be used for wide range measurements. It offers you the following benefits: ø4 mm interchangeable rods, with lapped measuring surfaces, enable you to make wide-range measurement. The ratchet stop provides constant measuring force. Measuring rod lock.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 300
Digit step value: 0.001 mm
Scale: scale drum and sleeve satin chrome-plated, ⌀ 18 mm
Measuring force: 5-10
ABS / INC (INC ZERO): Yes
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Incl. box, key no. 301.336, 04GAA274, hexagonal key no. 202.863, 1x SR-44 battery
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart