Torque wrench TORCOFIX FS without pre-set

Article no.: 3288269
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3288269
EAN / GTIN 4010886965597
Manufacturer number 3288269

Description

Description:

For controlled right- and left-hand tightening (insert tool for change of direction)
Incl. traceable test certificate (DIN EN ISO 6789-2:2017)

Feature:

  • 1000 V insulated: No
  • Drive mount, rectangular: 9 x 12 mm
  • Tightening direction: Left and right
  • Storage/contents: Plastic box
  • Release mechanism: Short travel release
  • Torque (max.) [lbf-ft]: 37 lbf·ft
  • Torque (max.) [N-m]: 50 Nm
  • Torque (min.) [lbf-ft]: 7,5 lbf·ft
  • Torque (min.) [N-m]: 10 Nm
  • Torque range (min./max.) [lbf-ft]: 7,5 lbf·ft - 37 lbf·ft
  • Torque range (min./max.) [N-m]: 10 Nm - 50 Nm
  • Disposal instructions on tool: No
  • Fixed setting: Yes
  • Total width [mm]: 22 mm
  • Total length [inch]: 246 mm
  • Calibration length: 194 mm
  • Material: Painted tubular steel construction, with galvanised rectangular holder
  • Net weight [kg]: 0,27 kg
  • Precision +/-: +/- 3 %
  • Test certificate: DIN EN ISO 6789-2:2017
  • REACH registration available: No
  • Scale type: Without
  • VDE certified: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart