Torque spanner TORCOFIX K 3/8″ 10-50 N-m

Article no.: 3288242
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3288242
EAN / GTIN 4010886965573
Manufacturer number 3288242
L-Number L60160 6137

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 10 - 50 N·m / 7,5 - 37 lbf·ft
  • Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades
  • Features:
  • Classified as per DIN EN ISO 6789-2:2017 Type II Class A; adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%
  • incl. traceable test certificate (DIN EN ISO 6789-2:2017)
  • For controlled bi-directional tightening
  • 1/2″ mushroom head square with ball lock. From 3/4″ with square socket and pin retention
  • Robust, matt powder-coated tubular steel construction, with galvanized ratchet and high-quality plastic parts
  • New ergonomic handle, shaped according to the natural grip position of the hand
  • clearly recognisable and tactile hand centring aid and calibration aid in the middle of the handle
  • Double scale N·m / lbf·ft and vernier are protected from abrasion and contamination by an enlarged viewing window
  • With vernier scale for N-m main scale for setting intermediate scale values; lbf-ft setting only via main scale
  • Vertical alignment of the scale, torque adjustment therefore suitable for left and right handers
  • Scale line positioned directly above the scale prevents reading errors (parallax errors)
  • Unit labeling integrated in the scale frame and also protected by viewing windows,
  • Precise mechanism generates a clearly perceptible and audible trigger signal when the set torque value is reached
  • incl. roll away protection, prevents rolling away when the tool is put down

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Manufacturing
    • Maintenance and repair
  • Calibration length [mm]: 230,5 mm
  • Distance housing - square centre: 17,5 mm
  • Drive square [inch]: 3/8″
  • Drive type/drive: Mushroom head
  • Fixed setting: no
  • Fuse Output square: Ball lock
  • Head height 1 [mm]: 25,3 mm
  • Head width 1 [mm]: 35,0 mm
  • Material: Tubular steel construction, high-quality plastic parts
  • Number of teeth: 36
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [lbf ft]: 25 lbf ft
  • Scale division [Nm]: 2,5 Nm
  • Scale division: 2,5
  • Scale type: Dual
  • square drive [metric]: 10 mm
  • Storage: Plastic box
  • Swing back angle: 10 °
  • Target groups:
    • Automotive
    • Industry
    • Construction and commercial vehicles
    • Consumer
    • Energy
    • Mechanical engineering
    • Workshop
    • Service
    • Agriculture
    • Oil & Gas
    • Utilities
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf ft]: 7,5 lbf ft - 37 lbf ft
  • Torque range (min./max.) [Nm]: 10 Nm - 50 Nm
  • Total height [mm]: 39,8 mm
  • Total length [mm]: 303 mm
  • Total width [mm]: 39 mm
  • VDE certified: no
  • Vernier Nm: 0,25 Nm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart