Mobile tilting stands

Article no.: 3285
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Materials stand

Identification numbers & Classifications

Article number 3285
EAN / GTIN 4017976032818
Manufacturer number 3285
L-Number L90080 680

Description

Version:

disassembled

Description:

For plastic boxes, steel plate boxes, wire baskets etc., adjustable in height and mobile. Sectional steel-/ tubular construction with steel plate platform. Powder-coated blue RAL 5007. 4 swivel castors with TPE tyres, hubs with bush bearing, 2 swivel castors with wheel locks. Steel plate platform with single-sided lay-on edge, inclinable by 15° und 30°, continuously adjustable in height via rack and pinion jack , even under load. 2 telescopic pillars.

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 750
Width of usable platform (mm): 450
Angle of inclination (degree): 0, 15, 30
Height adjustable from-to (mm): 655-1025
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart