Bit set Professional 70 mm TORX® ball end 1/4" in bit band 10-pcs.

Article no.: 32804
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 32804
EAN / GTIN 4010995328047
Manufacturer number 32804
L-Number L60070 2879

Description

Description:

  • Application: Extra long bits for all types of fastening in trade and industry.
  • Bits: 70 mm Standard bits.
  • Extra: Compact plastic bit band with belt clip.
  • DIN 3126, ISO 1173, Style E6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 2x Bit Professional 70 mm TORX® ball end 1/4″ E6,3 T10 (32416)
  • 2x Bit Professional 70 mm TORX® ball end 1/4″ E6,3 T15 (32418)
  • 2x Bit Professional 70 mm TORX® ball end 1/4″ E6,3 T20 (32419)
  • 2x Bit Professional 70 mm TORX® ball end 1/4″ E6,3 T25 (32421)
  • 2x Bit Professional 70 mm TORX® ball end 1/4″ E6,3 T30 (32423)
  • 1x Bit band

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart