Resin-bonded diamond grinding wheels for flank machining 100 x 10 x 32 mm 5 - 4

Article no.: 328027
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 328027
EAN / GTIN 9003173280270
Manufacturer number 328027

Description

Description:

This Tyrolit product is suitable both for repair and production grinding and offers high stock removal rates on tungsten carbide. This is primarily achieved due to a reduced concentration and tailored bond system. The diamond wheels are available for all standard sharpening machines in 76 - 100 mm diameters. It is important to note that diameters of 76 - 80 mm should be used especially for narrow tooth pitches.

Feature:

  • Form: 4B9 00345C GRINDING DISC
  • Specification : 5 - 4
  • Dimension (D x T x H): 100 x 10 x 32 mm
  • Diameter: 100 mm
  • Thickness: 10 mm
  • Drill hole: 32 mm
  • Grain size: 91
  • Vs /max: 50 m/s
  • Material suitability: Tungsten carbide

Advantage:

  • High stock removal rate
  • Optimum grit size
  • For narrow tooth pitches

Application:

  • For flank machining on tungsten carbide workpieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart