Torque wrench TORCOFIX SE

Article no.: 3278522
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 3278522
EAN / GTIN 4010886962381
Manufacturer number 3278522
L-Number L60160 5703

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 20 - 100 N·m / 15 - 75 lbf·ft
  • Adjustable, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades
  • Features:
  • Classified as per DIN EN ISO 6789-2:2017 Type II Class A; adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%
  • incl. traceable test certificate (DIN EN ISO 6789-2:2017)
  • For controlled right- and left-hand tightening (change insertion tool for changing direction)
  • Rectangular receptacle incl. ejection aid in the versions 9x12 mm and 14x18 mm
  • Robust, matt powder-coated tubular steel construction, with galvanized ratchet and high-quality plastic parts
  • New ergonomic handle, shaped according to the natural grip position of the hand
  • clearly recognisable and tactile hand centring aid and calibration aid in the middle of the handle
  • Double scale N·m / lbf·ft and vernier are protected from abrasion and contamination by an enlarged viewing window
  • With vernier scale for N-m main scale for setting intermediate scale values; lbf-ft setting only via main scale
  • Vertical alignment of the scale, torque adjustment therefore suitable for left and right handers
  • Scale line positioned directly above the scale prevents reading errors (parallax errors)
  • Unit labeling integrated in the scale frame and also protected by viewing windows,
  • Precise jump-off mechanism generates a clearly perceptible and audible trigger signal when the set torque value is reached
  • incl. roll away protection, prevents rolling away when the tool is put down

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Maintenance and repair
  • Calibration length [mm]: 310,3 mm
  • Drive receptacle, rectangular: 9 x 12 mm
  • Drive type/drive: Rectangular holder
  • Fixed setting: no
  • Fuse: Safety catch
  • Material: Tubular steel construction with high-quality plastic parts
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [lbf ft]: 5 lbf ft
  • Scale division [Nm]: 5 Nm
  • Scale division: 5
  • Scale type: Dual
  • Stitch size [metric]: 17,5 mm
  • Storage: Plastic box
  • Target groups:
    • Automotive
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Energy
    • Machinery
    • Utilities
    • Services
    • Agriculture
    • Oil & Gas
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf ft]: 15 lbf ft - 75 lbf ft
  • Torque range (min./max.) [Nm]: 20 Nm - 100 Nm
  • Total height [mm]: 44 mm
  • Total length [mm]: 378 mm
  • Total width [mm]: 44 mm
  • VDE certified: no
  • Vernier Nm: 0,5 Nm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart