Cylindrical taper sleeve With inner taper 3/35

Article no.: 327492 3/35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

MT/external ⌀ B Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    A 44 mm
    Length C 32 mm
    Overall length L 40 mm
    Type of product Centre

    Identification numbers & Classifications

    Article number 327492 3/35
    EAN / GTIN 4067263558439
    Manufacturer number 327492 3/35

    Description

    Version:

    Ground tapered sleeves for adapting the Morse taper shank to cylindrical clamping in the lathe chuck or collet chuck. The collar prevents axial displacement in the chuck.

    Suitable for:

    Face driver base body No. 327455; 327465 and Röhm CoAE.

    Note:

    When used in lathe chucks, it is recommended to turn/grind the clamping jaws.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart