Driver head with carbide inserts Left-hand 60

Article no.: 327482 60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ A 58 mm
External ⌀ B 60 mm
Length C 30 mm
for which suitable centre point ⌀ D 16 mm
Number of inserts 6
Type of product Face driver

Identification numbers & Classifications

Article number 327482 60
EAN / GTIN 4067263558347
Manufacturer number 327482 60

Description

Version:

Driver heads including interchangeable carbide drive teeth.

Suitable for:

Face driver base body No. 327455, 327465.

Note:

Driver heads compatible with old No. 327601/7611/7641/7651 Röhm CoAE system.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart