{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Working range ⌀ | 19 mm - 34 mm | |
Clamping ⌀ D1 | 17 mm | |
Reach B | 62 mm | |
Workpiece weight | 50 kg | |
External ⌀ | 42 mm | |
largest centre point ⌀ 60° A | 5 mm | |
Push-off screw | no | |
Type of product | Face driver |
Article number |
327400 4
Copy |
|
EAN / GTIN |
4062406764586
Copy |
|
Manufacturer number |
327400 4
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |