Mobile tilting stands ″GREY EDITION″

Article no.: 3270/7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Materials stand

    Identification numbers & Classifications

    Article number 3270/7016
    EAN / GTIN 4017976332703
    Manufacturer number 3270/7016
    L-Number L90080 1269

    Description

    Version:

    disassembled

    Description:

    For plastic boxes, steel plate boxes, wire baskets etc., adjustable in height and mobile. Sectional steel-/ tubular construction with steel plate platform. Powder-coated anthracite grey RAL 7016. 4 swivel castors with TPE tyres, hubs with bush bearing, 2 swivel castors with wheel locks. Steel plate platform with all side rim, 20 mm high. Not inclinable, adjustable in height in intervals of 25 mm.

    Feature:

    Total load capacity (kg): 150
    Length of usable platform (mm): 605
    Width of usable platform (mm): 405
    Height adjustable from-to (mm): 720-995
    Tyres: TPE
    Wheel size (mm): 75 x 25

    Note:

    according to EN 1757-3

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart