Mobile tilting stands ″GREY EDITION″

Article no.: 3270-7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3270-7016
EAN / GTIN 4017976332703
Manufacturer number 3270-7016

Description

Version:

disassembled

Description:

For plastic boxes, steel plate boxes, wire baskets etc., adjustable in height and mobile. Sectional steel-/ tubular construction with steel plate platform. Powder-coated anthracite grey RAL 7016. 4 swivel castors with TPE tyres, hubs with bush bearing, 2 swivel castors with wheel locks. Steel plate platform with all side rim, 20 mm high. Not inclinable, adjustable in height in intervals of 25 mm.

Feature:

Wheel size (mm): 75 x 25

Note:

according to EN 1757-3

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart