Test weight 327-02, OIML Class F1, Nominal value 2 g, Button, Stainless Steelpolished

Article no.: 327-02
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
Type of product Supplementary weight

Identification numbers & Classifications

Article number 327-02
EAN / GTIN 4045761004696
Manufacturer number 327-02
L-Number L40250 180

Description

Feature:

  • OIML Class F1
  • Nominal value 2 g
  • Button
  • Stainless Steelpolished

Note:

  • We would like to advise you, if such accurate weights are shipped without containers, there might be damages occurring to the weights, in spite of appropriate shipping package. The change of masses caused by such damages might exceed the respectively admissible error margins of these weights. We therefore strongly recommend ordering one of the cases listed under ″Accessories″
  • When ordering calibrated weights, a case must be ordered for a fee, since the calibration mark is attached to it

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart