DCNT 210-048-25A-M24 Drill Body with Exchangeable Heads, Chamfering Inserts, Internal Coolant and One Flat Shank. Used for Pre-Tread Holes.

Article no.: 3260261
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PRE-THREAD
Type of product Indexable drill

Identification & Classification

Article number 3260261
Copy
EAN / GTIN 7291075377729
Copy
Manufacturer number 3260261
Copy
L-Number L24040 5
Copy

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC) 21 mm, Insert Seat Size Code (SSC) 21.0, Overall Length (OAL) 136 mm, Usable Length (LU) 57.2 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 21 mm
  • Cutting Diameter 2 (DC_2) 28 mm
  • Cutting Diameter Maximum (DCX) 21.9 mm
  • Cutting Diameter Minimum (DCN) 21 mm
  • Flange Diameter (DF) 32 mm
  • Insert Seat Size Code (SSC) 21.0
  • Master Insert Identification (MIID) ICP 210
  • Overall Length (OAL) 136 mm
  • Point Length (PL) 3.2 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 56 mm
  • Step Diameter Length (SDL) 48 mm
  • Usable Length (LU) 57.2 mm

Suitable products

From the same series "PRE-THREAD" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart