DCNT 120-035-16A-M14 Drill Body with Exchangeable Heads, Chamfering Inserts, Internal Coolant and One Flat Shank. Used for Pre-Tread Holes.

Article no.: 3260258
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PRE-THREAD
Type of product Indexable drill

Identification numbers & Classifications

Article number 3260258
EAN / GTIN 7291075377699
Manufacturer number 3260258
L-Number L24040 905

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC) 12 mm, Insert Seat Size Code (SSC) 12.0, Overall Length (OAL) 109 mm, Usable Length (LU) 42.8 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 12 mm
  • Cutting Diameter 2 (DC_2) 19 mm
  • Cutting Diameter Maximum (DCX) 12.4 mm
  • Cutting Diameter Minimum (DCN) 12 mm
  • Flange Diameter (DF) 21 mm
  • Insert Seat Size Code (SSC) 12.0
  • Master Insert Identification (MIID) ICP 120
  • Overall Length (OAL) 109 mm
  • Point Length (PL) 1.8 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 48 mm
  • Step Diameter Length (SDL) 35 mm
  • Usable Length (LU) 42.8 mm

Suitable products

From the same series "PRE-THREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart