Description:
Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC) 1.181″ ,Insert Seat Size Code (SSC) 30.0 ,Overall Length (OAL) 19.27″ ,Usable Length (LU) 14.39″
Feature:
- Body Diameter Reduced (BDRED): 1.65″
- Connection Code Machine Side (CCMS): Cylindrical
- Connection Diameter Machine Side (DCONMS): 1-1/4″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 1.181″
- Cutting Diameter Maximum (DCX): 1.217″
- Cutting Diameter Minimum (DCN): 1.181″
- Decimal Equivalent: 1.181″
- Flange Diameter (DF): 1.65″
- Functional Length (LF): 16.695″
- Insert Seat Size Code (SSC): 30.0
- Length Group: 12xD
- Master Insert Identification (MIID): ICP 300
- Overall Length (OAL): 19.27″
- Point Length (PL): 0.215″
- Protruding Length (LPR): 16.91″
- Shank Diameter Tolerance (TCDMM): h6
- Shank Length (LS): 2.36″
- Shank Type: Round
- Usable Length (LU): 14.39″