DCN 260-130-31.75R-5D Drill Body with Exchangeable Heads, Internal Coolant Holes and a Cylindrical Shank, Drilling Depth 5xD

Article no.: 3260177
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM CHAMDRILL LINE
Type of product Indexable drill

Identification numbers & Classifications

Article number 3260177
EAN / GTIN 7291075243604
Manufacturer number 3260177
L-Number L24040 1183

Description

Description:

Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC) 1.024″ ,Insert Seat Size Code (SSC) 26.0 ,Overall Length (OAL) 9.09″ ,Usable Length (LU) 5.31″

Feature:

  • Body Diameter Reduced (BDRED): 1.65″
  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 1.024″
  • Cutting Diameter Maximum (DCX): 1.059″
  • Cutting Diameter Minimum (DCN): 1.024″
  • Decimal Equivalent: 1.024″
  • Flange Diameter (DF): 1.65″
  • Functional Length (LF): 6.544″
  • Insert Seat Size Code (SSC): 26.0
  • Length Group: 5xD
  • Master Insert Identification (MIID): ICP 260
  • Overall Length (OAL): 9.09″
  • Point Length (PL): 0.186″
  • Protruding Length (LPR): 6.73″
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Length (LS): 2.36″
  • Shank Type: Round
  • Usable Length (LU): 5.31″

Suitable products

From the same series "SUMOCHAM CHAMDRILL LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart