Description:
Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Cutting Diameter (DC) 0.472″ ,Insert Seat Size Code (SSC) 12.0 ,Overall Length (OAL) 3.98″ ,Usable Length (LU) 1-1/2″
Feature:
- Body Diameter Reduced (BDRED): 0.79″
- Connection Diameter Machine Side (DCONMS): 5/8″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 0.472″
- Cutting Diameter Maximum (DCX): 0.488″
- Cutting Diameter Minimum (DCN): 0.472″
- Decimal Equivalent: 0.472″
- Flange Diameter (DF): 0.79″
- Functional Length (LF): 2.004″
- Insert Seat Size Code (SSC): 12.0
- Length Group: 3xD
- Master Insert Identification (MIID): ICP 120
- Overall Length (OAL): 3.98″
- Point Length (PL): 0.086″
- Protruding Length (LPR): 2.09″
- Shank Diameter Tolerance (TCDMM): h6
- Shank Length (LS): 1.89″
- Shank Type: Weldon
- Usable Length (LU): 1-1/2″