Description:
Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Diameter (DC) 31 mm, Insert Seat Size Code (SSC) 31.0, Overall Length (OAL) 272 mm, Usable Length (LU) 159.76 mm
Feature:
- Body Diameter Reduced (BDRED) 50 mm
- Connection Diameter Machine Side (DCONMS) 40 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 31 mm
- Cutting Diameter Maximum (DCX) 31.9 mm
- Cutting Diameter Minimum (DCN) 31 mm
- Flange Diameter (DF) 50 mm
- Functional Length (LF) 198.36 mm
- Insert Seat Size Code (SSC) 31.0
- Length Group 5xD
- Master Insert Identification (MIID) ICP 310
- Overall Length (OAL) 272 mm
- Point Length (PL) 4.76 mm
- Protruding Length (LPR) 204 mm
- Shank Diameter Tolerance (TCDMM) h6
- Shank Length (LS) 68 mm
- Shank Type Weldon
- Usable Length (LU) 159.76 mm