DR240-048-25-07-2D-N Indexable Square Insert Drills with Coolant Holes, Drilling Depth 2xD

Article no.: 3260070
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie DR-TWIST
Type of product Indexable drill

Identification numbers & Classifications

Article number 3260070
EAN / GTIN 7291075184860
Manufacturer number 3260070
L-Number L24150 248

Description

Descripción:

Cuerpo de broca para plaquitas intercambiables, Diámetro de corte (DC) 24 mm, Longitud total (OAL) 124 mm, Longitud utilizable (LU) 48 mm

Característica:

  • Diámetro de conexión - lado máquina (DCONMS) 25 mm
  • Propiedades de la refrigeración (CSP) Coolant Thru
  • Diámetro de corte (DC) 24 mm
  • Diámetro de corte máximo (DCX) 26 mm
  • Diámetro de la brida (DF) 32 mm
  • Longitud funcional (LF) 67.28 mm
  • Grupo de longitudes 2xD
  • Identificación del máster de la plaquita (MIID) SOMX 07
  • Longitud total (OAL) 124 mm
  • Voladizo (LPR) 68 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Longitud del mango (LS) 56 mm
  • Longitud utilizable (LU) 48 mm

Suitable products

Inserts

From the same series "DR-TWIST" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart