Digital Screw Thread Micrometer IP65 Inch/Metric, 3-4″

Article no.: 326-354-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 326-354-30
EAN / GTIN 4946368695839
Manufacturer number 326-354-30
L-Number L40010 12042

Description

Description:

This Digimatic Screw Thread Micrometer should be used with optional, interchangeable, anvils/spindle-tips that allow you to measure a wide range of metric/unified and Whitworth screw-thread pitch diameters. A metric (unified) 60º setting standard is included with all models except those measuring range from 0-25 mm.

Feature:

Digital/Analogue: Digital
Measuring range: 3 - 4
Digit step value: 0,00005″/0,001 mm
Accuracy: ±0,00025″
Scale: scale sleeve satin chrome-plated, Ø 18 mm
Display: LCD, digit height 7.5 mm
Measuring force: 5-10
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Including box, setting standard (60°) (from 25 mm), setting key, 1x battery, without interchangeable measuring inserts
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart