Hi-vis shirt M

Article no.: 325518173389M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb / marineblau
Unisex size M
Type of product High-visibility polo shirt

Identification numbers & Classifications

Article number 325518173389M
EAN / GTIN 7330509705193
Manufacturer number 325518173389M

Description

Version:


Main material
50% cotton, 50% polyester, broken twill, 180 g/m²

Pockets
Chest pocket with flap and pen pocket, Chest pocket with zipper, Chest pocket with D ring

Details
Shoulder sections in contrasting colour
Yoke in back
External labels
Shirt collar
Rubber covered metal buttons

Functionality
Casual fit

Finish
Adjustable sleeve end with press studs

Reflex
50 mm wide transfer reflective tape, Reflective tape on body and sleeves

Front closure
Front closure with push buttons

Description:

Work shirt in a highly visible colour with contrasting colours on the sleeves, along the hem and on the collar to minimise dirt. This casual-fit shirt features soft reflective transfers for increased visibility and two chest pockets, one with a zip and one with a flap. It also has a pen pocket with concealed opening and a D-ring tab.

Standard:

  • EN ISO 20471
  • EN ISO 20471, XS-L class 2, XL-> class 3
  • Combination Certification B ->L

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart