Cutt-off wheels 75x2x10 mm straight A46R PREMIUM inox

Article no.: 325219
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 325219
EAN / GTIN 9003173252192
Manufacturer number 325219
L-Number L50200 82

Description

Description:

The PREMIUM cut-off wheel for the straight grinder is the tool you have always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It is especially convincing in places that are particularly difficult to access. It's designed to last while delivering excellent cutting results. Get ready to take your projects to the next level with this cut-off wheel.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : A46R-BFXA
  • Dimension (D x T x H): 75 x 2 x 10 mm
  • Diameter: 75 mm
  • Thickness: 2 mm
  • Drill hole: 10 mm
  • Grain size: 60
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel
  • Particularly thin and fine-grained wheels allow short cutting times and fatigue-free working
  • Ideal for machining hard-to-reach areas
  • Particularly impressive because of their long lifetime and simple, accurate handling

Application:

  • For machining different stainless steel grades
  • For cutting thin-walled metal sheets, profiles, pipes, rods and solid material

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart