Deburring-Chamfering Case 11 pieces

Article no.: 325
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 325
EAN / GTIN 3148515405006
Manufacturer number 325
L-Number L60130 2462

Description

Description:

  • Assortment of tools for deburring and chamfering steel, aluminium, copper, brass and plastic pipes
  • Useful length of blade holder: 110 mm

Feature:

  • H [mm]: 40
  • W [mm]: 110
  • L [mm]: 200
  • [kg]: 0.425

Supplied with:

  • Single block deburrer with short blade for steel and aluminium: 325.01
  • Hook as blade holder: 325.02
  • Blade holder extension: for blades Ø 2.6 - 3.2 mm: 325.03
  • Triangular scraper, both ends ground: 325. 05
  • Set of 10 HSS blades for steel and aluminium: 325.L1J10
  • Set of 10 HSS blades for steel and aluminium: 325.L10J10
  • Set of 10 HSS power blades for steel and aluminium: 325.L35J10

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart