Bit holder CentroFix mechanically lockable 1/4" in box 60 mm

Article no.: 32477
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 32477
EAN / GTIN 4010995324773
Manufacturer number 32477
L-Number L60070 786

Description

Description:

  • Simplifies your work: Ideal for all applications due to the non-magnetic locking mechanism .
  • Increases your efficiency: Extremely secure and tight zero-play hold of bits.
  • Application: Suitable for all bits and bit drills with shape C 6.3, E 6.3 or double bits.
  • Standards: for bits DIN 3126, ISO 1173, form C6.3 and E6.3
  • DIN 3126, ISO 1173, Style E6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Hexagon head (Inch): 1/4″
  • Internal hexagon (Inch): 1/4″
  • Overall length (mm): 60
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart