Cutt-off wheels 63x2x6 mm straight A46R PREMIUM inox

Article no.: 324402
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 324402
EAN / GTIN 9003173244029
Manufacturer number 324402
L-Number L50230 5

Description

Description:

The PREMIUM cut-off wheel for the straight grinder is the tool you have always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It is especially convincing in places that are particularly difficult to access. It's designed to last while delivering excellent cutting results. Get ready to take your projects to the next level with this cut-off wheel.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : A 46 R- BFX A
  • Dimension (D x T x H): 63 x 2 x 6 mm
  • Diameter: 63 mm
  • Thickness: 2 mm
  • Drill hole: 6 mm
  • Grain size: 46
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel
  • Particularly thin and fine-grained wheels allow short cutting times and fatigue-free working
  • Ideal for machining hard-to-reach areas
  • Particularly impressive because of their long lifetime and simple, accurate handling

Application:

  • For machining different stainless steel grades
  • For cutting thin-walled metal sheets, profiles, pipes, rods and solid material

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart