Cutt-off wheels 63x2x10 mm straight A46R PREMIUM inox

Article no.: 324303
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tapered cup grinding wheel

    Identification numbers & Classifications

    Article number 324303
    EAN / GTIN 9003173243039
    Manufacturer number 324303
    L-Number L50200 90

    Description

    Description:

    The PREMIUM cut-off wheel for the straight grinder is the tool you have always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It is especially convincing in places that are particularly difficult to access. It's designed to last while delivering excellent cutting results. Get ready to take your projects to the next level with this cut-off wheel.

    Feature:

    • Form: 41 CUT-OFF WHEEL,REINF.
    • Specification : A46R-BFXA
    • Dimension (D x T x H): 63 x 2 x 10 mm
    • Diameter: 63 mm
    • Thickness: 2 mm
    • Drill hole: 10 mm
    • Grain size: 60
    • Vs /max: 80 m/s
    • Material suitability: Stainless steel
    • Product line: PREMIUM
    • Tool for: Straight grinder

    Advantage:

    • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel
    • Particularly thin and fine-grained wheels allow short cutting times and fatigue-free working
    • Ideal for machining hard-to-reach areas
    • Particularly impressive because of their long lifetime and simple, accurate handling

    Application:

    • For machining different stainless steel grades
    • For cutting thin-walled metal sheets, profiles, pipes, rods and solid material

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart