Digital Gear Tooth Micrometer IP65 Inch/Metric, 2-3"

Article no.: 324-353-30
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification numbers & Classifications

Article number 324-353-30
EAN / GTIN 4946368695747
Manufacturer number 324-353-30
L-Number L40010 13134

Description

Description:

This Digimatic Gear Tooth Micrometer is designed to measure the over-pin diameter of gears It has interchangeable steel or carbide ball inserts . (optional accessory) . that allow you to measure modules sized between 0.5-5.25 mm.

Feature:

Digital/Analogue: Digital
Measuring range: 2 - 3
Digit step value: 0,00005″/0,001 mm
Accuracy: 0.0002″
Scale: scale sleeve satin chrome-plated, Ø 18 mm
Display: LCD, digit height 7.5 mm
Measuring force: 5-10
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key, 1x battery without exchangeable measuring inserts
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart