Digital Gear Tooth Micrometer IP65 25-50mm

Article no.: 324-252-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 65
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 65
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 324-252-30
    EAN / GTIN 4946368695693
    Manufacturer number 324-252-30
    L-Number L40010 11126

    Description

    Description:

    This Digimatic Gear Tooth Micrometer is designed to measure the over-pin diameter of gears It has interchangeable steel or carbide ball inserts . (optional accessory) . that allow you to measure modules sized between 0.5-5.25 mm.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 25 - 50
    Digit step value: 0.001 mm
    Scale: scale sleeve satin chrome-plated, Ø 18 mm
    Display: LCD, digit height 7.5 mm
    Measuring force: 5-10
    ABS / INC (INC ZERO): Yes
    Low voltage alarm: Yes
    Inch/metric: metric
    Scope of delivery: Incl. box, setting standard (from 25 mm), setting key, 1x battery without exchangeable measuring inserts
    Power supply: 1x battery SR-44
    Battery life: Approx. 2.4 years

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart