Multinorm shirt XL

Article no.: 323915173389XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb / marineblau
Unisex size XL
Type of product High visibility jacket

Identification numbers & Classifications

Article number 323915173389XL
EAN / GTIN 7330509730294
Manufacturer number 323915173389XL

Description

Version:


Main material
50% modacrylic, 32% cotton 10% Aramid, 5% polyamide, 3% antistatic, ripstop, flame resistant, antistatic, 200g/cm²

Details
Plastic snaps
Shirt collar
External certification labels

Reflex
Printed reflective tape, 50 mm wide cut reflective tape

Functionality
Metal-free

Pockets
Chest pocket with flap and covererd push buttons, one pocket with pen opening

Finish
Adjustable sleeve end with hidden push buttons in plastic

Description:

Flame retardant and non-metal multinorm shirt in hi-vis Class 2 and Class 3. The shirt is crafted from a fabric that guarantees a highly comfortable fit and ease of movement. Certified under EN 1149-5, EN ISO 11612 A1, A2, B1, C1, EN ISO 20471, XS-S Class 2, M-> Class 3, IEC 61482-2, Class 1. ATPV 8,5, cal/ cm².

Standard:

  • Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3
  • EN 1149-5
  • EN ISO 11612 A1, A2, B1, C1
  • IEC 61482-2, APC 1
  • ATPV - 8,1 cal/cm²
  • ELIM - 6,3 cal/cm²

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart