Solid half centre with carbide insert, Morse taper: 2

Article no.: 323800 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
169 pieces in stock

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper 2
External ⌀ D 18 mm
Overall length L 100 mm
Carbide ⌀ H 7 mm
Face length L1 30 mm
Face-point distance b 2 mm
Type of product Centring drill

Identification numbers & Classifications

Article number 323800 2
EAN / GTIN 4045197296726
Manufacturer number 323800 2

Description

Version:

Point angle 60°, surfaces ground.
Half point with deep inserted carbide centre. This offers particularly good access for the turning tool to the end face of the component.
The carbide tipped lathe centres are marked with a groove to indicate maximum regrinding allowance.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Standard:

DIN 806

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart