{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | 1 | |
External ⌀ D | 12.2 mm | |
Overall length L | 80 mm | |
Type of product | Centring drill |
Article number |
323400 1
Copy |
|
EAN / GTIN |
4045197296603
Copy |
|
Manufacturer number |
323400 1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |