Precision tweezers Professional ESD Type 7abb 7abb, 120 mm

Article no.: 32336
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 32336
EAN / GTIN 4010995323363
Manufacturer number 32336
L-Number L60070 2583

Description

Description:

  • Application: Precision tweezers for gripping and holding electronic components.
  • IEC 61340-5-1.

Feature:

  • Tool for electrics: No
  • Model: 7abb
  • Self service - packing: No
  • ESD article: Yes
  • Overall length (mm): 120
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart