Heavy-duty offset screwdriver with quick-change 1/4″ bit holder in blister 57.0 Nm

Article no.: 32310
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 32310
EAN / GTIN 4010995323103
Manufacturer number 32310
L-Number L60070 2775

Description

Description:

  • Increases your efficiency: Unlimited access to hard-to-reach screws thanks to the 105°-angled tool head
  • Increases your safety: Variably settable stabiliser arm
  • Drive: For bits according to DIN 3126, ISO 1173 style C 6.3 and E 6.3
  • Application: For use in almost any (battery-powered) screwdriver, ideal for drilling and fastening/unfastening in hard-to-reach places, corners and edges
  • Extra: Stabilisation arm, adjustable in 48 positions, torque transmission up to 57 Nm
  • Extra: Compact, slim design
  • Extra: A hand-operated locking sleeve ensures an optimal hold of all 1/4inch inserts such as bits, drill bits and countersink bits
  • Material: Steel housing, chrome-plated
  • For applications in electrics

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart