Revolving centering taper, truncated cone, very large ⌀ / Morse taper: 60/2

Article no.: 323000 60/2
Discount
326.74 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
17 pieces in stock

Select article variation and quantity

very large ⌀ / Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper 2
smallest ⌀ 20 mm
Head length L 73 mm
maximum radial run-out 0.005 mm
maximum speed 4,000 min-1
for workpiece weight at D 200 kg
for workpiece weight at D1 140 kg
Taper angle a 60 degrees
Type of product Centring drill

Identification numbers & Classifications

Article number 323000 60/2
EAN / GTIN 4045197774729
Manufacturer number 323000 60/2

Description

Version:

  • Centering taper with truncated cone.
  • Particularly sturdy design with oversize bearings.
  • The bearings have a special lubricant and require no maintenance.
  • The centering taper and tapered arbor are made of high quality material, through hardened and finish ground.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For machining hollow parts, tubes etc. Particularly suitable for heavy machining where at the same time high accuracy is required.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart