Screwdriver with interchangeable blade set SYSTEM 6 assorted 7-pcs. incl. roll-up bag

Article no.: 32298
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 32298
EAN / GTIN 4010995322984
Manufacturer number 32298
L-Number L60070 2250

Description

Description:

  • Simplifies your work: All tools securely arranged in a robust, orderly bag.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Makes handling easier: Easy operation of the locking and unlocking button.
  • Application: Versatile and space-saving, it fits in every toolbox.
  • Application: Titanium silver, lasered output sizes.
  • Application: High quality CVM steel, through hardened.
  • Application: Blade length is adjustable from 42 - 114 mm.
  • Extra: Robust roll-up pouches allows space-saving storage of tools.
  • Blade: Titanium silver, lasered output sizes.
  • Blade: High quality CVM steel, through hardened.
  • Blade: Blade length is adjustable from 42 - 114 mm.
  • Variably adjustable blade length (42 - 114 mm)
  • Extensive, exchangeable blade range
  • Ergonomic working – Recommended by doctors and therapists of the German Campaign for Healthier Backs
  • Practical and robust roll-up bag
  • A standard-length blade is unable to reach low-lying screws in blind holes. The SYSTEM 6 set provides a remedy for such screws – a versatile, space-saving interchangeable tool. Thanks to the SYSTEM 6 interchangeable blades, the required blade profile can be quickly and easily inserted and the blade length fixed to requirements. SYSTEM 6 interchangeable blades can reach lengths between 42 and 114 mm. The SYSTEM 6 handle is compatible with all Wiha SYSTEM 6 interchangeable blades (series 284). The click-stop ball clamp guarantees a secure hold for blades. The ergonomically shaped SoftFinish® handle is also recommended by doctors and therapists. The robust roll-up bag ensures tools are neatly packed away, saving space.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver handle SoftFinish®-telescopic for SYSTEM 6 interchangeable blade 6.0 mm (30372)
  • 1x Interchangeable blade SYSTEM 6 TORX® T10, T15, 150 mm (00656)
  • 1x Interchangeable blade SYSTEM 6 TORX® T20, T25, 150 mm (00657)
  • 1x Interchangeable blade SYSTEM 6 Pozidriv PZ1, PZ2, 150 mm (00632)
  • 1x Interchangeable blade SYSTEM 6 Phillips PH1, PH2, 150 mm (00631)
  • 1x Interchangeable blade SYSTEM 6 Slotted 4.0 mm, 6.0 mm, 150 mm (00629)
  • 1x Screwdriver handle SoftFinish®-telescopic for SYSTEM 6 interchangeable blade in blister pack 6.0 mm (30404)
  • 1x roll-up bag

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart