Multinorm shirt S

Article no.: 322915178933S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau / high vis gelb
    Unisex size S
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 322915178933S
    EAN / GTIN 7330509730126
    Manufacturer number 322915178933S

    Description

    Version:


    Main material
    50% modacrylic, 32% cotton 10% Aramid, 5% polyamide, 3% antistatic, ripstop, flame resistant, antistatic, 200g/cm²

    Details
    Plastic snaps
    Shirt collar
    External certification labels

    Reflex
    Printed reflective tape, 50 mm wide cut reflective tape

    Functionality
    Metal-free

    Pockets
    Chest pocket with flap and covererd push buttons, one pocket with pen opening

    Finish
    Adjustable sleeve end with hidden push buttons in plastic

    Description:

    Top-quality flame retardant and non-metal work shirt with exceptional protective properties. The shirt is crafted from a fabric that guarantees a highly comfortable fit and ease of movement. The segmented reflectors ensure you'll be visible when needed. Certified under EN 1149-5,EN ISO 11612 A1,A2,B1,C1, EN ISO 20471, Class 1, IEC 61482-2, Class 1. ATPV: 8,1cal/cm².

    Standard:

    • EN ISO 20471, Class 1
    • EN 1149-5
    • EN ISO 11612 A1, A2, B1, C1
    • IEC 61482-2, APC 1
    • ATPV - 8,1 cal/cm²
    • ELIM - 6,3 cal/cm²

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart