Screwdriver set SoftFinish® electric PlusMinus/Pozidriv, 2-pcs.

Article no.: 32282
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 32282
EAN / GTIN 4010995322823
Manufacturer number 32282
L-Number L60070 905

Description

Description:

  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Increases your safety: Wiha slim blades ensure unlimited, protected access to deep-set screws.
  • Application: No slipping and better torque transfer with terminal screws e.g. in switch-cabinets, fuse boxes and terminal blocks.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Ergonomic working – Recommended by doctors and therapists of the German Campaign for Healthier Backs
  • Wiha handle size concept - powerful and sensitive fastening
  • Safe operation up to 1,000 V AC / 1,500 V DC
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver SoftFinish® electric PlusMinus/Pozidriv SL/PZ1 x 80 mm (30700)
  • 1x Screwdriver SoftFinish® electric PlusMinus/Pozidriv SL/PZ2 x 100 mm (30701)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart